CalibrationWeightsSet, SS, Metric
- Mfr # 45977CA
- Zoro # G5581807
product price:Â
$
2,353.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
Finish
Polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45977CA
- Zoro #
- G5581807
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Calibration Weights Set
- Material
- Stainless Steel
- Finish
- Polished
- Measurement Type
- Metric
- Item - Calibration Weights
- Calibration Weight Kit
- Calibration Weight Style
- Cylinder
- Nominal Mass
- 1kg to 100g
- Calibration Weight Material
- Stainless Steel
- Calibration Weight Class
- 2
- Class
- 2
- Calibration Weight Compliance Agency
- ASTM
- Number of Pieces
- 5
- Weight Style
- Cylinder
- Includes
- Glove, Tweezer, Case
- Compliance
- ASTM
- Calibration Certificate
- Statement of Accuracy
- Nominal Mass - Minimum
- 100 g
- Nominal Mass - Maximum
- 1 kg
- Product Type
- Calibration Weight Kit
- Weights Included
- 100g, 1kg, 200g, 300g, 500g
Description
Calibration Weight Kit, Nominal Mass 1kg to 100g, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Glove, Tweezer, Case, Number of Pieces 5, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.