Zoro Homepage

Crane Scale, Digital, 9 in. L, LED

  • Mfr # MSI-3460-10000RC

  • Zoro # G412167428


product price: $4,319.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Overall Length
9 in
Weighing Units
kg, lb
Scale Accuracy
+/-0.1%
Scale Display
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-3460-10000RC
Zoro #
G412167428
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
12 45/64 in

Details

Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Accuracy
+/-0.1%
Scale Display
LED
Scale Graduations
4 lb
Capacity
10,000 lb
Item
Crane Scale
Item - Crane Scales and Dynamometers
Crane Scale
Finish
Powder Coated
Housing Material
Aluminum
Temp. Range
-10 Degrees to 104 Degrees F (Industrial), 14 Degrees to 104 Degrees F (Legal)
Remote Control/Display
No Remote Control or Remote Display
Includes
115/230V AC Battery Charger, 6V Rechargeable Battery
Standards
ANSI, ASME, CE, NTEP, OIML, OSHA, UKCA
Power Source
Rechargeable Battery

Description

Crane Scale

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.