Zoro Homepage

Crane Scale, Digital, 9 in. L, LED

  • Mfr # MSI-3460-2000

  • Zoro # G512167441


product price: $3,101.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Scale Accuracy
+/-0.1%
Finish
Powder Coated
Remote Control/Display
No Remote Control or Remote Display
Temp. Range
-10 Degrees to 104 Degrees F (Industrial), 14 Degrees to 104 Degrees F (Legal)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-3460-2000
Zoro #
G512167441
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 45/64 in
Overall Length
9 in

Details

Digital/Mechanical
Digital
Scale Accuracy
+/-0.1%
Finish
Powder Coated
Item
Crane Scale
Remote Control/Display
No Remote Control or Remote Display
Temp. Range
-10 Degrees to 104 Degrees F (Industrial), 14 Degrees to 104 Degrees F (Legal)
Standards
ANSI, ASME, CE, NTEP, OIML, OSHA, UKCA
Capacity
2,000 lb
Scale Graduations
0.8 lb
Housing Material
Aluminum
Includes
115/230V AC Battery Charger, 6V Rechargeable Battery
Item - Crane Scales and Dynamometers
Crane Scale
Scale Display
LED
Weighing Units
kg, lb
Power Source
Rechargeable Battery

Description

Crane Scale

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.