Zoro Homepage

Crane Scale, Digital, 9 in. L, LED

  • Mfr # MSI-3460-250RC

  • Zoro # G112167438


product price: $3,461.99
/ea
Free Shipping & Returns

Key Features

Remote Control/Display
No Remote Control or Remote Display
Capacity
250 lb
Finish
Powder Coated
Temp. Range
-10 Degrees to 104 Degrees F (Industrial), 14 Degrees to 104 Degrees F (Legal)
Includes
115/230V AC Battery Charger, 6V Rechargeable Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-3460-250RC
Zoro #
G112167438
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
12 45/64 in

Details

Remote Control/Display
No Remote Control or Remote Display
Capacity
250 lb
Finish
Powder Coated
Temp. Range
-10 Degrees to 104 Degrees F (Industrial), 14 Degrees to 104 Degrees F (Legal)
Includes
115/230V AC Battery Charger, 6V Rechargeable Battery
Scale Accuracy
+/-0.1%
Item - Crane Scales and Dynamometers
Crane Scale
Item
Crane Scale
Scale Graduations
0.1 lb
Digital/Mechanical
Digital
Standards
ANSI, ASME, CE, NTEP, OIML, OSHA, UKCA
Weighing Units
kg, lb
Housing Material
Aluminum
Scale Display
LED
Power Source
Rechargeable Battery

Description

Crane Scale

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.