
Crane Scale, Digital, 9 in. L, LED
Mfr # MSI-3460-5000RF
Zoro # G712167432
product price: $4,240.99
/ea
Free Shipping & Returns
Key Features
Scale Graduations
2 lb
Remote Control/Display
No Remote Control or Remote Display
Item - Crane Scales and Dynamometers
Crane Scale
Digital/Mechanical
Digital
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSI-3460-5000RF
Zoro #
G712167432
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 45/64 in
Overall Length
9 in
Details
Scale Graduations
2 lb
Remote Control/Display
No Remote Control or Remote Display
Item - Crane Scales and Dynamometers
Crane Scale
Digital/Mechanical
Digital
Finish
Powder Coated
Capacity
5,000 lb
Standards
ANSI, ASME, CE, NTEP, OIML, OSHA, UKCA
Scale Accuracy
+/-0.1%
Weighing Units
kg, lb
Temp. Range
-10 Degrees to 104 Degrees F (Industrial), 14 Degrees to 104 Degrees F (Legal)
Scale Display
LED
Includes
115/230V AC Battery Charger, 6V Rechargeable Battery
Item
Crane Scale
Housing Material
Aluminum
Power Source
Rechargeable Battery
Description
Crane Scale
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.