Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
Crane Scale, LCD, Digital, Steel
- Mfr # 219144
- Zoro # G913302199
product price:Â
$
2,057.99
/ea
Free Shipping & Returns
Key Features
Capacity
3,000 lb
Digital/Mechanical
Digital
Finish
Painted
Weighing Units
kg, lb
Overall Length
5 11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 219144
- Zoro #
- G913302199
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Length
- 5 11/32 in
- Overall Width
- 7 3/32 in
- Overall Height
- 14 31/64 in
- Wire Rope Length
- 5 11/32 in
- Length
- 5 11/32 in
Description
RL 101-3k Below The Hook Overhead Scale
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.