Crane Scale, LCD, Digital, Steel

  • Mfr # 219145
  • Zoro # G013302181
product price: 
$
2,190.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7 3/32 in
Weighing Units
kg, lb
Scale Display
LCD
Overall Length
5 11/32 in
Finish
Painted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
219145
Zoro #
G013302181
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
7 3/32 in
Overall Length
5 11/32 in
Overall Height
16 21/32 in
Wire Rope Length
5 11/32 in
Length
5 11/32 in

Details

Item
Crane Scale
Weighing Units
kg, lb
Scale Display
LCD
Finish
Painted
Remote Control/Display
Wireless Remote
Basic Hook Material
Alloy Steel
Includes
(4) AA Batteries
Capacity
6,000 lb
Digital/Mechanical
Digital
Scale Accuracy
+/-0.03%
Temp. Range
14 Degrees to 104 Degrees F
Power Source
Battery
Housing Material
Steel
Scale Graduations
1 kg, 2 lb
Item - Crane Scales and Dynamometers
Crane Scale
Scale Mechanism
Digital
Weight Capacity - Imperial
6,000 lb
Product Type
Crane Scale
Power Source - TS Only
Battery
Power Source - old
Battery

Description

RL 101-6K Below The Hook Overhead Scale

Restrictions

Hazardous material

Ratings & reviews