Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Bench Scale Platform 75kg/150 lb. Capacity, 14-1/2" x 14"

  • Mfr # BP-1214-75S

  • Zoro # G9207996


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
150 lb, 75 kg
Scale Graduations
0.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP-1214-75S
Zoro #
G9207996
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
14 in
Overall Width
14 in
Overall Length
14 1/2 in
Overall Height
2 3/4 in
Overall Depth
14 1/2 in
Battery Size
AA
Cord Length
10 ft
Display Character Height
1 in

Details

Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
150 lb, 75 kg
Scale Graduations
0.05 lb
Scale Display
LCD
Includes
Cable, In-line Power Supply, USB Cable
Washdown
No
Application Modes
Light Industrial, Weighing
Scale Connection Ports
RS-232, USB
Standards
Canada Weights and Measures: AM - 6050, CE Marked, NTEP COC # 17-002
Platform Material
Stainless Steel
Housing Material
Die Cast/Metal
For Use With
Shipping Software Systems Requiring Weight
Power Unit
100-240V AC, 3 Prong Plug Adapter, AC Adapter
Item
Bench Scale
Scale Readability
0.05 lb.
Voltage
100 to 240V AC
Interface
USB
Plug Type
Three Prong
Bench Scale Type
Multi Purpose
Calibration Certificate
Yes
Weight Capacity
75 kg
Weighing Surface Material
Stainless Steel
Scale Features
Auto Power-Off Function, Low Battery Indicator, Overload Stops
Batteries Required
Yes
Color
Silver
Battery Type
Alkaline
Batteries Included
No
Scale Application
General Purpose
Number of Display Characters
6
Scale Type
Platform Bench, Floor
Body Material
Aluminum, Stainless Steel
Display Type
LCD
Scale Use Location
Postal; Retail; Shipping
Basic Power Source
Battery/Electric

Description

Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Floor, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 14 in, Weight Capacity 75 kg, Weighing Units kg, g, lb, oz, Scale Graduations 0.05 lb, Overall Width 14 in, Overall Depth 14 1/2 in, Overall Height 2 3/4 in, Basic Power Source Battery/Electric, Bench Scale Type Multi Purpose, Display Type LCD, Scale Features Auto Power-Off Function, Low Battery Indicator, Overload Stops

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.