Shop RICE LAKE WEIGHING SYSTEMS

IndustrialBenchScale, RS-232, 0.001lb

  • Mfr # 108248
  • Zoro # G022843712

product price: 
$
503.99
/ea
Free Shipping & Returns

Key Features

Batteries Required
No
Series
DC-782
Weighing Surface Width
12 in
Remote Control/Display
Integrated
Compatible Product Type
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108248
Zoro #
G022843712
UPC #
-
Country of Origin
China
Batteries Required
No
Series
DC-782
Remote Control/Display
Integrated
Compatible Product Type
Universal
Power Source - TS Only
Battery/Electric
Item
Industrial Bench Scale
IP Rating
Not IP Rated
Scale Mechanism
Digital
Number of Display Characters
6
Weighing Surface Material
Stainless Steel
Body Material
Plastic
Washdown
No
Scale Functions
Parts Counting, Portable
Weight Capacity - Imperial
6 lb
NTEP Rating
Not NTEP Rated
Interface
RS-232
NEC Rating
Not NEC Rated
Scale Use Location
Commercial, Dry Environments, Dusty Environments, Education, Factory Floor, Household Settings, In Field, Industrial, Inventory, Kitchen, Laboratory, Loading Dock, Manufacturing, Mixing Room, Office, Outdoors, Ovens or Refrigerated Areas, Packaging, Postal, Production, Quality Control, Receiving, Retail, Shipping, Shipping Dock, Store Room, Warehouse
Voltage
120V AC
Includes
Audible buzzer
Weight Capacity - Metric
3 kg
Standards
None
Scale Display
Backlit LCD
Product Type
Industrial Bench Scale
Power Source
Battery/Electric
Power Source - old
Battery/Electric

Dimensions

Weighing Surface Width
12 in
Battery Size
6V
Overall Height
4 3/4 in
Overall Width
13 1/4 in
Weighing Surface Depth
8 7/8 in
Overall Depth
13 3/4 in

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 8 7/8 in, Weighing Surface Width 12 in, Weighing Units kg, lb, Scale Graduations 0.001 lb, Overall Width 13 1/4 in, Overall Depth 13 3/4 in, Overall Height 4 3/4 in, Scale Functions Parts Counting, Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.