IndustrialBenchScale, RS-232, 0.002lb

  • Mfr # 108249
  • Zoro # G322843740
product price: 
$
503.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Width
12 in
Scale Display
Backlit LCD
Series
DC-782
Interface
RS-232
Includes
Audible buzzer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
108249
Zoro #
G322843740
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
12 in
Battery Size
6V
Overall Depth
13 3/4 in
Overall Height
4 3/4 in
Overall Width
13 1/4 in
Weighing Surface Depth
8 7/8 in

Details

Scale Display
Backlit LCD
Series
DC-782
Interface
RS-232
Includes
Audible buzzer
Compatible Product Type
Universal
IP Rating
Not IP Rated
Number of Display Characters
6
Weight Capacity - Imperial
15 lb
Weight Capacity - Metric
6 kg
Power Source - TS Only
Battery/Electric
Batteries Required
No
NEC Rating
Not NEC Rated
NTEP Rating
Not NTEP Rated
Standards
None
Body Material
Plastic
Washdown
No
Remote Control/Display
Integrated
Product Type
Industrial Bench Scale
Item
Industrial Bench Scale
Scale Mechanism
Digital
Voltage
120V AC
Scale Use Location
Commercial, Dry Environments, Dusty Environments, Education, Factory Floor, Household Settings, In Field, Industrial, Inventory, Kitchen, Laboratory, Loading Dock, Manufacturing, Mixing Room, Office, Outdoors, Ovens or Refrigerated Areas, Packaging, Postal, Production, Quality Control, Receiving, Retail, Shipping, Shipping Dock, Store Room, Warehouse
Scale Functions
Parts Counting, Portable
Weighing Surface Material
Stainless Steel
Power Source
Battery/Electric
Power Source - old
Battery/Electric

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 8 7/8 in, Weighing Surface Width 12 in, Weighing Units kg, lb, Scale Graduations 0.002 lb, Overall Width 13 1/4 in, Overall Depth 13 3/4 in, Overall Height 4 3/4 in, Scale Functions Parts Counting, Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.