This item is Discontinued.

Rice Lake Weighing Systems Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations RL-330HHL

Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (Discontinued)

  • Mfr # RL-330HHL
  • Zoro # G7494514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-330HHL
Zoro #
G7494514
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
8 in
Weighing Surface Depth
11 in
Overall Height
2 1/2 in
Overall Width
11 1/4 in
Overall Length
16 3/4 in

Details

Item - Bathroom and Medical Scales
Bath Scale
Capacity
330 lb
Digital/Mechanical
Mechanical
Weighing Units
lb
Scale Graduations
1 lb
Item
Bath Scale
Housing Material
Metal
Scale Readability
1 lb.
Scale Display
Analog Dial
Scale Item
Floor Scale
Application Modes
Home Health

Description

Bath Scale, Capacity 330 lb, Scale Graduations 1 lb, Overall Length 16 3/4 in, Overall Width 11 1/4 in, Overall Height 2 1/2 in, Weighing Surface Width 8 in, Weighing Surface Depth 11 in, Metal, Analog Dial Scale Display, Digital/Mechanical Mechanical, Weighing Units lb

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.