Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Jack Scale, Pwdr Coat Stl, 5000 lb.

  • Mfr # RL-HPJ

  • Zoro # G6503347


product price: $2,533.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Height
47-1/4"
Overall Length
64-1/4"
Overall Width
26-3/4"
Load Capacity
5000 lb
Wheel Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-HPJ
Zoro #
G6503347
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
47-1/4"
Overall Length
64-1/4"
Overall Width
26-3/4"
Fork Length
45-1/4in
Fork Width
7 in

Details

Load Capacity
5000 lb
Item
Pallet Jack Scale
Wheel Material
Polyurethane
Roller Material
Polyurethane
Construction
Steel
Steering Arc
180 Degrees
Includes
115V AC 50/60 Hz Battery Charger
Features
Four Stainless Steel IP68 Load Cells; IP65 Stainless Steel Weight Indicator; Waterproof Membrane Keyboard; Rechargeable Battery; Zero And Tare Functions

Description

Pallet Jack Scale,Pwdr Coat Stl,5000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.