Zoro Homepage

Rechargeable Battery, 4 In. L, 3 In. W

  • Mfr # 108516

  • Zoro # G4061872


product price: $63.99
/ea

Key Features

Overall Height
1 in
Overall Width
3 in
For Use With
Versa Portion
Overall Length
4 in
Voltage
6 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108516
Zoro #
G4061872
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
3 in
Overall Length
4 in

Details

Item
Rechargeable Battery
For Use With
Versa Portion
Voltage
6 V DC
Battery Type
Rechargable
Compatible Mfg. Model Number
RLP-15s, RLP-60S

Description

Rechargeable Battery, Battery Type Rechargable, Compatible Mfg. Model Number RLP-15s, RLP-60S, Compatible Grainger Part Number 6HNK3, 6HNK5, Voltage 6 V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.