Rice Lake 260-10-1 Bariatric Handrail Scale, 800 lb x 0.2 lb
- Mfr # 170139
- Zoro # G605735113
product price:Â
$
3,677.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 170139
- Zoro #
- G605735113
- UPC #
- -
- Country of Origin
- China
Description
rice lake's 260-10-1 bariatric scale with handrail is designed for weighing patients who need extra support and safety. Height and weight can be seamlessly captured with the optional integrated height rod. Advanced movement compensation technology eliminates error caused by involuntary movement of unsteady patients. Two heavy-duty rear wheels make it simple and effortless to move and store. features: handrails for extra support and safety integrated wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable optional height rod available - part number 172958
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.