Zoro Homepage

Scale Cable, 6 ft Cable L

  • Mfr # 22436

  • Zoro # G314936115


product price: $72.65
/ea

Key Features

Compatible Mfg. Model Number
108156, 108157, 112182
Color
Brown (Pin 2), Red (Pin 3), Yellow (Pin 5)
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22436
Zoro #
G314936115
UPC #
-
Country of Origin
Japan

Dimensions

Cable Length
6 ft

Details

Item
Scale Cable
Compatible Mfg. Model Number
108156, 108157, 112182
Color
Brown (Pin 2), Red (Pin 3), Yellow (Pin 5)

Description

Scale Cable, Compatible Mfg. Model Number 108156, 108157, 112182, Cable Length 6 ft, Color Brown (Pin 2), Red (Pin 3), Yellow (Pin 5)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.