Zoro Homepage

Secondary Remote Display, 3" L, 6" W

  • Mfr # 174784

  • Zoro # G9208075


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic and Clear Plastic
Finish
Smooth
Capacity
150 lb
Overall Width
6 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174784
Zoro #
G9208075
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Length
3 in
Overall Height
3 in
Cord Length
68 in
Display Character Height
3 in

Details

Item
Scale Remote Display
Material
Plastic and Clear Plastic
Finish
Smooth
Capacity
150 lb
Color
Gray
For Use With
Mfr. No. 174879, 174880
Connection Ports
RS-45
Includes
RS-45 Cable
Compatible Mfg. Model Number
53YJ90
Weighing Units
lb
Display Type
LCD
Number of Display Characters
6
Includes Mounting Hardware
Plastic

Description

Scale Remote Display, Display Type LCD, Overall Height 3 in, Overall Width 6 in, Overall Length 3 in, Weighing Units lb, Includes Mounting Hardware Plastic, Material Plastic and Clear Plastic, Number of Display Characters 6, Finish Smooth, Display Character Height 3 in, Cord Length 68 in, Color Gray, Includes RS-45 Cable, Compatible Grainger Part Number 174784, Compatible Mfg. Model Number 53YJ90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.