USB Hub, 5" L, 8" W, 1-1/2" H, Black
Mfr # 180771
Zoro # G9207987
product price: $538.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Smooth
Overall Height
1 1/2 in
Overall Width
8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180771
Zoro #
G9207987
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Width
8 in
Overall Length
5 in
Details
Item
Scale Hub Kit
Material
Steel
Finish
Smooth
Color
Black
Includes
Cable
Connection Ports
USB
Capacity
150 lb
For Use With
BenchPro Scale, Ups Worldship
Interface
USB
Compatible Mfg. Model Number
170654, 174880
Description
Scale Hub Kit, Compatible Mfg. Model Number 170654, 174880, Interface USB, Includes Cable, For Use With BenchPro Scale, Ups Worldship
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.