Veterinarian Scale, LCD, .5 oz/10 g
- Mfr # 204394
- Zoro # G213332735
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Capacity
0.5 oz, 44 lb
Digital/Mechanical
Digital
Weighing Units
lb, oz
Weighing Surface Width
22 1/2 in
Weighing Surface Depth
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204394
- Zoro #
- G213332735
- UPC #
- -
- Country of Origin
- China
Dimensions
- Weighing Surface Width
- 22 1/2 in
- Weighing Surface Depth
- 11 in
- Overall Width
- 15 in
- Overall Length
- 23 3/5 in
- Overall Height
- 3 7/8 in
- Overall Depth
- 15 in
Description
VS-10 Digital Companion Animal Scale
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.