1", 2" Straight, 1-1/2" Angle Angle, Straight Paint Brush Set, Wood Handle
Mfr # 81303
Zoro # G6935369
product price: $6.39
/eaSold in multiples of 12 for $76.68
Key Features
Brush Style
Angle, Straight
Brush Size
1", 2" Straight, 1-1/2" Angle
Basic Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81303
Zoro #
G6935369
UPC #
066395813038
Country of Origin
China
Dimensions
Brush Size
1", 2" Straight, 1-1/2" Angle
Details
Item
Paint Brush Set
Brush Style
Angle, Straight
Basic Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Description
Paint Brush,3 Piece Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.