Zoro Homepage

1" Angle Polyester Bristle, Paint Brush

  • Mfr # 80501

  • Zoro # G6934678


product price: $2.15
/ea
Sold in multiples of 12 for $25.80

Key Features

Brush Style
Angle
Brush Size
1"
Basic Bristle Material
Synthetic
Bristle Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80501
Zoro #
G6934678
UPC #
066395805019
Country of Origin
China

Dimensions

Brush Size
1"

Details

Item
Paint Brush
Brush Style
Angle
Basic Bristle Material
Synthetic
Bristle Material
Polyester

Description

Angular Paint Brush,Poly Srt,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.