Zoro Homepage

4" Paint Roller Cover, 3/8" Nap, Woven Fabric

  • Mfr # 94252

  • Zoro # G6431299


product price: $2.79
/pk 2, $1.40/ea
Sold in multiples of 12 for $33.48

Key Features

Length
4"
Nap
3/8"
Cover Material
Woven Fabric
Roller Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94252
Zoro #
G6431299
UPC #
066395998711
Country of Origin
United States

Dimensions

Length
4"
Roller Length
4"

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Woven Fabric

Description

Roller Cover,Lint Free,3/8 In. Pile,4 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.