4" Straight White China Bristle, Paint Brush, Plastic Handle
Mfr # 80354
Zoro # G6935518
product price: $6.79
/eaSold in multiples of 12 for $81.48
Key Features
Brush Style
Straight
Brush Size
4"
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80354
Zoro #
G6935518
UPC #
066395803541
Country of Origin
China
Dimensions
Brush Size
4"
Details
Item
Paint Brush
Brush Style
Straight
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Plastic
Handle Material
Plastic
Color
White (Bristle), Green (Handle)
Description
Paint Brush,4 In.,Wht Bristles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.