Zoro Homepage

9" Paint Roller Cover, 1/2" Nap, Microfiber

  • Mfr # 98003-US

  • Zoro # G6934991


product price: $2.89
/ea
Sold in multiples of 24 for $69.36

Key Features

Length
9"
Nap
1/2"
Cover Material
Microfiber
Roller Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98003-US
Zoro #
G6934991
UPC #
066395998742
Country of Origin
Canada

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Microfiber

Description

Micro Fiber Roller Cover,9 In.,1/2 In.Pile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.