Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Brush Cleaner, Yellow

  • Mfr # 29602

  • Zoro # G6121809


product price: $4.15
/ea

Key Features

Color
Yellow
For Use With
Paint Brushes
Length
6 in
Material
Fiberglass, Nylon
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29602
Zoro #
G6121809
UPC #
066395296022
Country of Origin
China

Dimensions

Length
6 in
Width
4 in
Size
10-1/2"L x 3-3/4"W x 1-1/4"D
Thickness
37/64 in
Minimum Compatible Diameter
1 1/4 in
Maximum Compatible Diameter
2 in

Details

Color
Yellow
For Use With
Paint Brushes
Item
Paint Brush Cleaner
Material
Fiberglass, Nylon
Handle Color
Yellow
Handle Material
Polypropylene
Paint Type
All Paints
Product Type
Paint Brush Cleaner

Description

Paint Brush Cleaner, Length 6 in, Minimum Compatible Diameter 1 1/4 in, Maximum Compatible Diameter 2 in, Width 4 in, Material Fiberglass, Nylon, For Use With Paint Brushes, Product Type Paint Brush Cleaner, Thickness 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.