Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carrier, 4Wheel, 250Lb Cap

  • Mfr # 2035.01718

  • Zoro # G8399097


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
For Use With
Manual Push Conveyor Only, Track and Curves
Maximum Load Capacity
250 lb
Conveyor Component Material
Iron, Steel
Type
4 Wheel, 250 Lb Cap, Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2035.01718
Zoro #
G8399097
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in

Details

Item
Manual-Push Carrier
For Use With
Manual Push Conveyor Only, Track and Curves
Maximum Load Capacity
250 lb
Conveyor Component Material
Iron, Steel
Type
4 Wheel, 250 Lb Cap, Zinc Plated

Description

Manual-Push Carrier, Maximum Load Capacity 250 lb, 5 in Overall Length, Iron, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.