Zoro Homepage

Conveyor Chain, L10Ft

  • Mfr # 2035.01974M

  • Zoro # G8205617


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 ft
Includes
Connecting Pin, Bushing, and Cotter Pin for Connecting to Next Piece of Chain in the System
For Use With
Straight Track and Curves on Powered Conveyor
Type
Length 10 Ft, Machined Steel Wheels with Caged Bearings
Conveyor Component Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035.01974M
Zoro #
G8205617
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 ft

Details

Item
Powered Overhead Conveyor Chain
Includes
Connecting Pin, Bushing, and Cotter Pin for Connecting to Next Piece of Chain in the System
For Use With
Straight Track and Curves on Powered Conveyor
Type
Length 10 Ft, Machined Steel Wheels with Caged Bearings
Conveyor Component Material
Steel

Description

Powered Overhead Conveyor Chain, Steel, 10 ft Overall Length, Includes Connecting Pin, Bushing, and Cotter Pin for Connecting to Next Piece of Chain in the System, Length 10 Ft, Machined Steel Wheels with Caged Bearings, For Use With Straight Track and Curves on Powered Conveyor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.