Zoro Homepage

Conveyor Track, L10Ft, 7ga

  • Mfr # 2035.00471

  • Zoro # G1984217


product price: $186.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Length
10 ft
Overall Height
2 11/16 in
Conveyor Component Finish/Coating
Powder Coated
Type
3/16 in T, 2 5/16 in H, 1 3/4 in W
For Use With
Conveyor Chain or Manual Push Carriers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035.00471
Zoro #
G1984217
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Height
2 11/16 in
Inside Width
1 3/4 in
Inside Height
2 5/16 in

Details

Item
Overhead Conveyor Track Section
Conveyor Component Finish/Coating
Powder Coated
Type
3/16 in T, 2 5/16 in H, 1 3/4 in W
For Use With
Conveyor Chain or Manual Push Carriers
Conveyor Component Material
Steel

Description

Overhead Conveyor Track Section, Steel, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.