ConvTrackSection, 0.19" Thick, Steel
- Mfr # 2035.02757
- Zoro # G8227012
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Type
Vertical Curve, Top, Radius 2 Ft, 45 Deg
For Use With
Straight Track and Curves on Powered Conveyor
Conveyor Component Material
Steel
Conveyor Component Finish/Coating
Powder Coated
Track Shape
45 Degrees Curve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2035.02757
- Zoro #
- G8227012
- UPC #
- -
- Country of Origin
- United States
- Item
- Overhead Conveyor Track Section
- Type
- Vertical Curve, Top, Radius 2 Ft, 45 Deg
- For Use With
- Straight Track and Curves on Powered Conveyor
- Conveyor Component Material
- Steel
- Conveyor Component Finish/Coating
- Powder Coated
- Track Shape
- 45 Degrees Curve
- Compatible Manufacturer Part Number
- Universal
- Compatible Brand
- Richards Wilcox
- Conveyor Track Gauge
- 0.19 in
- Compatible Series
- Universal
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Dimensions
- Inside Radius
- 2 ft
Description
Overhead Conveyor Track Section, Steel, Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.