ConvTrackSection, 0.19" Thick, Steel
- Mfr # 2035.02758
- Zoro # G8001944
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Conveyor Component Material
Steel
Conveyor Component Finish/Coating
Powder Coated
For Use With
Straight Track Powered Conveyor
Type
Vertical Curve, Bottom, Radius 2 Ft, 30 Deg
Track Shape
30 Degrees Curve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2035.02758
- Zoro #
- G8001944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Radius
- 2 ft
Details
- Item
- Overhead Conveyor Track Section
- Conveyor Component Material
- Steel
- Conveyor Component Finish/Coating
- Powder Coated
- For Use With
- Straight Track Powered Conveyor
- Type
- Vertical Curve, Bottom, Radius 2 Ft, 30 Deg
- Track Shape
- 30 Degrees Curve
- Conveyor Track Gauge
- 0.19 in
- Compatible Manufacturer Part Number
- Universal
- Compatible Series
- Universal
- Compatible Brand
- Richards Wilcox
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
Overhead Conveyor Track Section, Steel, Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.