Zoro Homepage

Drive Unit, 3-16FPM 3/4HP

  • Mfr # 2035.01371

  • Zoro # G2139755


product price: $10,773.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Includes
and Extra Clutch Disks, Safety Guard Covers
For Use With
Straight Track and Conveyor Chain on Powered Conveyor
Conveyor Component Material
Steel
Type
3-16 FPM, 3/4, Steel & Powder Coated
Maximum Load Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035.01371
Zoro #
G2139755
UPC #
-
Country of Origin
United States

Details

Item
Drive Unit
Includes
and Extra Clutch Disks, Safety Guard Covers
For Use With
Straight Track and Conveyor Chain on Powered Conveyor
Conveyor Component Material
Steel
Type
3-16 FPM, 3/4, Steel & Powder Coated
Maximum Load Capacity
750 lb

Description

Drive Unit, Steel, Maximum Load Capacity 750 lb, For Use With Straight Track and Conveyor Chain on Powered Conveyor, 3-16 FPM, 3/4, Steel & Powder Coated, Includes and Extra Clutch Disks, Safety Guard Covers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.