Drive Unit, 9-45FPM, 1 1/2HP
Mfr # 2035.01372
Zoro # G2139746
product price: $10,475.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Type
9-45 FPM, 1 1/2, Steel & Powder Coated
Maximum Load Capacity
750 lb
Includes
and Extra Clutch Disks, Safety Guard Covers
For Use With
Straight Track and Conveyor Chain on Powered Conveyor
Conveyor Component Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2035.01372
Zoro #
G2139746
UPC #
-
Country of Origin
United States
Details
Item
Drive Unit
Type
9-45 FPM, 1 1/2, Steel & Powder Coated
Maximum Load Capacity
750 lb
Includes
and Extra Clutch Disks, Safety Guard Covers
For Use With
Straight Track and Conveyor Chain on Powered Conveyor
Conveyor Component Material
Steel
Description
Drive Unit, Steel, Maximum Load Capacity 750 lb, For Use With Straight Track and Conveyor Chain on Powered Conveyor, 9-45 FPM, 1 1/2, Steel & Powder Coated, Includes and Extra Clutch Disks, Safety Guard Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.