Zoro Homepage

Frog Switch, Right Hand

  • Mfr # 2035.00698

  • Zoro # G8343912


product price: $1,502.99
/ea
Free Shipping & Returns

Key Features

Conveyor Component Finish/Coating
Powder Coated
Type
Right Hand, Universal Radius, Powder Coated
Conveyor Component Material
Steel
For Use With
Straight Track and Curves on Manual Push Conveyor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035.00698
Zoro #
G8343912
UPC #
-
Country of Origin
Multiple

Details

Item
Overhead Conveyor Track Section
Conveyor Component Finish/Coating
Powder Coated
Type
Right Hand, Universal Radius, Powder Coated
Conveyor Component Material
Steel
For Use With
Straight Track and Curves on Manual Push Conveyor

Description

Overhead Conveyor Track Section, Steel, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.