Shop RICHARDS-WILCOX
See all product information
Create Account
Manual-PushCarrier, 5"L, 4 Wheels
- Mfr # 2035.02615
- Zoro # G8090591
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
For Use With
Track and Curves on Manual Push Conveyor
Conveyor Component Material
Steel
Maximum Load Capacity
250 lb
Type
4 Wheel, 250-lb Cap., Tire Retread
Compatible Brand
Richards Wilcox
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2035.02615
- Zoro #
- G8090591
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- Manual-Push Carrier
- For Use With
- Track and Curves on Manual Push Conveyor
- Conveyor Component Material
- Steel
- Maximum Load Capacity
- 250 lb
- Type
- 4 Wheel, 250-lb Cap., Tire Retread
- Compatible Brand
- Richards Wilcox
- Compatible Manufacturer Part Number
- Universal
- Compatible Series
- Safe Rail
- Includes
- Cotter Pins, Eye-Bolt, Load Bars, Hardware, Wheel Assemblies
- Number of Wheels
- 4
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
Manual-Push Carrier, Maximum Load Capacity 250 lb, 5 in Overall Length, Steel, Includes Cotter Pins, Eye-Bolt, Load Bars, Hardware, Wheel Assemblies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.