Zoro Homepage

Screw Take Up, 1Ft 6In Travel

  • Mfr # 2035.00583

  • Zoro # G7930492


product price: $1,709.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Includes
Adjustment Sleeves, Wheel Assemblies and Track for Field Assembly
Type
1 Ft 6 in Travel, Powder Coated
For Use With
Straight Track, Curves, and Conveyor Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035.00583
Zoro #
G7930492
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in

Details

Item
Take-Up Fitting Screw
Includes
Adjustment Sleeves, Wheel Assemblies and Track for Field Assembly
Type
1 Ft 6 in Travel, Powder Coated
For Use With
Straight Track, Curves, and Conveyor Chain

Description

Take-Up Fitting Screw, 18 in Overall Length, Includes Adjustment Sleeves, Wheel Assemblies and Track for Field Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.