Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Inspection Section L 2Ft

  • Mfr # 2035.00820

  • Zoro # G8360825


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 ft
Includes
Removable Cover with Assembly
For Use With
Conveyor Chain
Conveyor Component Material
Steel
Type
Length 2 Ft, Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035.00820
Zoro #
G8360825
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 ft

Details

Item
Overhead Conveyor Track Section
Includes
Removable Cover with Assembly
For Use With
Conveyor Chain
Conveyor Component Material
Steel
Type
Length 2 Ft, Powder Coated
Conveyor Component Finish/Coating
Powder Coated

Description

Overhead Conveyor Track Section, Steel, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.