Richardson Seating Corp 1971WIN 1971- 30 in. Floridian Swivel Bar Stool; Wine - Chrome

  • Mfr # 1971WIN

  • Zoro # G603873176


product price:  $152.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971WIN
Zoro #
G603873176
UPC #
-
Country of Origin
China

Description

Upholstered round 360 degree swivel seat with gleaming chrome pan base. Sturdy, bolted double-ring construction. Commercial grade and made in the USA. Perfect addition to any bar, restaurant, service counter, cafe or home. 18" gauge steel frame with 1" outer tube thickness in chrome finish. Gray nylon floor glides. Available in 30" bar height only Richardson Seating's Floridian collection offers 6 vinyl fabric finishes and ships within 3-5 business days as quick ship items. The 50's retro look bar stool collection is back with added comfort and stylish design. The Floridian collection are commercial bar stools made in the USA, and equally ideal for residential use.
  • Materials: Steel, metal, vinyl, foam, fiberboard, wood
  • Dimensions:
  • Length: 16.75"
  • Width: 16.75"
  • Height: 30"
  • Seat Dimensions: 30"
  • Style: Retro
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.