Richardson Seating Corp 4110GRN 4110 Diner Chair -Green- with 1 in. Pulled Seat - Chrome - Green

  • Mfr # 4110GRN

  • Zoro # G604043226


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Style
Diner Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4110GRN
Zoro #
G604043226
UPC #
-
Country of Origin
China

Details

Style
Diner Chair

Description

Rich, hand upholstered 1" pulled seat with simple and charming plain back. Super durable, heavy commercial grade fully welded steel frame in chrome finish. Equally ideal for commercial or residential use. Fully Assembled. The 50's nostalgic retro look is back. Richardson Seating offers a wide range of retro style diner chairs feauring unique and charming vinyl colors and design patterns. Features durable, heavy commercial grade 14 gauge fully welded steel frame in chrome finish. Made in the USA.
  • Materials: Steel, metal, vinyl, foam, fiberboard, plwood
  • Dimensions:
  • Length: 19.5"
  • Width: 15.5"
  • Height: 31.5"
  • Seat Dimensions: 18"
  • Style: Retro
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.