This item is Discontinued.

Richardson Seating Corp Richardson Seating Corp 4240GRN 4240 Lucy Diner Chair -Green- with 2 in. Box Seat  - Chrome 4240GRN

This item is Discontinued.

Richardson Seating Corp

Richardson Seating Corp 4240GRN 4240 Lucy Diner Chair -Green- with 2 in. Box Seat - Chrome (Discontinued)

Mfr # 4240GRN
Zoro # G604043202
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4240GRN
Zoro #
G604043202
UPC #
-
Country of Origin
China

Details

Style
Diner Chair

Description

Rich, hand upholstered 2" box seat with handsome diamond button tufted upholstered back. Super durable, heavy commercial grade fully welded steel frame in chrome finish. Equally ideal for commercial or residential use. Fully Assembled. The 50's nostalgic retro look is back. Richardson Seating offers a wide range of retro style diner chairs feauring unique and charming vinyl colors and design patterns. Features durable, heavy commercial grade 14 gauge fully welded steel frame in chrome finish. Made in the USA.
  • Materials: Steel, metal, vinyl, foam, fiberboard, plwood
  • Dimensions:
  • Length: 19.5"
  • Width: 15.5"
  • Height: 31.5"
  • Seat Dimensions: 19"
  • Style: Retro
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.