Zoro Homepage

Swivel Barstool - 30inH - Black

  • Mfr # 1950BLK

  • Zoro # G808445505


product price: $220.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950BLK
Zoro #
G808445505
UPC #
816851021985
Country of Origin
United States

Description

30in backless swivel bar stool with chrome frame and black seat the 50's retro look bar stool collection is back with added comfort and stylish design. The floridian collection are commercial bar stools , and equally ideal for residential use. features the 1950 model is the most affordable, celebrated richardson seating swivel bar stool featuring the 50's retro look built for durability and comfort perfectly complements any bar, counter, restaurant or lounge features bolted single-ring construction with 1in outer metal tube thickness features a rounded and padded 360 degree swivel seat features 18 gauge steel frame thickness in chrome or black finish nylon floor glides available in gray or black finish comes in 24inh counter stool or 30inh bar stool the height of the ring is 12in from the floor to center for 30inh stool the height of the ring is 11.5in from the floor to center for 24inh stool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.