Zoro Homepage

Swivel Barstool with Backrest - 24inH - Black

  • Mfr # 1957BLK-24

  • Zoro # G808445499


product price: $314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1957BLK-24
Zoro #
G808445499
UPC #
816851020902
Country of Origin
United States

Description

24in swivel bar stool with back chrome frame and black seat the 50's retro look bar stool collection is back with added comfort and stylish design. The floridian collection are commercial bar stools , and equally ideal for residential use. features the 1957 bar stool is richardson seatings most economical commercial-grade bar stool with backrest complements any bar, restaurant, lounge, parts or sales counters features 360 degree swivel padded seat and back for ultimate comfort features factory installed, deep foam padded, viny upholstered backrest features chrome plated single-ring construction with 1in outer metal tube thickness features 18 gauge thick steel frame with nylon floor glides comes in 24inh counter stool or 30inh barstool the height of the ring is 12in from the floor to center for 30inh stool the height of the ring is 12in from the floor to center for 24inh stool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.