
1 1/16-inch (27 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill
Mfr # 960241
Zoro # G301974892
product price: $11.55
/eaKey Features
Saw Dia.
1-1/16"
Tooth Material
Bi-Metal
Overall Height
4 in
Height
4 in
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
960241
Zoro #
G301974892
UPC #
066366960242
Country of Origin
China
Dimensions
Saw Dia.
1-1/16"
Overall Height
4 in
Height
4 in
Length
1.06 in
Overall Length
1.06 in
Outside Diameter
Yes
Inside Diameter
Yes
Width
1.06 in
Depth
1.75
Overall Width
1.06 in
Details
Tooth Material
Bi-Metal
Item
Hole Saw
Material
Bi-Metal
Color
White
Includes
Hole saw includes screw-in mandrel and pilot drill.
Application
4/6 variable pitch gives efficient and safe cutting of metal, plastic, and wood.
- Wood
- Wood composites
- Wood with embedded nails
- Fiberglass
- Plywood
EZE Slot allows for quick removal of the largest plugs.
Finish
White
Weight
0.2300
Description
MIBRO's bi-metal hole saws are manufactured with a heavy-duty backing plate for superior rigidity. M3 high-speed steel heat-treated teeth are electron beam welded to the blade body for strength and consistent blade hardness. 4/6 variable tooth pitch gives efficient and safe cutting of metal, plastic, and wood. EZE Slot is designed for quick and easy plug removal on all blades with a diameter of 1 3/4 in (45 mm) and larger. Hole saw includes screw in mandrel and pilot drill.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.