1 1/2 in. X 15/16 in. (38 mm x 24 mm) Brushed Oil-Rubbed Bronze Transitional Metal Cabinet Knob

  • Mfr # BP79538BORB
  • Zoro # G800970456
product price: 
$
4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Finish
Borb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BP79538BORB
Zoro #
G800970456
UPC #
773199326458
Country of Origin
China

Details

Item
Cabinet Knob
Finish
Borb

Description

Transitional rectangular knob by Richelieu. Beveled edge and distinctive base lend a touch of elegance to your kitchen and bathroom furniture and cabinets. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).


  • •Transitional cabinet and drawer knob for kitchens and bathrooms
  • •Length x Width: 1 1/2 in (38 mm) x 15/16 in (24 mm)
  • •Projection: 1 1/4 in (32 mm)
  • •Finish: Brushed Oil-Rubbed Bronze, made of Zamak
  • •Included: Mounting hardware is included for an easy installation (8/32 screws)
  • •Sold per unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.