1 1/8-inch (28 mm) x 1 1/8-inch (28 mm) Aurum Brushed Gold Transitional Cabinet Knob
- Mfr # BP867528158
- Zoro # G803501206
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Material
Zamak
Width
1.1 in
Color
Brushed Gold_Brushed Gold
Depth
1.26 in
Includes
8/32 (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP867528158
- Zoro #
- G803501206
- UPC #
- 773199736967
- Country of Origin
- China
Dimensions
- Width
- 1.1 in
- Depth
- 1.26 in
- Length
- 1.1 in
Details
- Material
- Zamak
- Color
- Brushed Gold_Brushed Gold
- Includes
- 8/32 (Included)
Description
This unique Richelieu knob has a square transitional-style shape that is engraved and features a stepped base to create a distinctive look on your furniture and cabinets. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.