
1 1/8-inch (28 mm) x 1 1/8-inch (28 mm) Matte Black Transitional Cabinet Knob
Mfr # BP867528900
Zoro # G203501011
product price:Â $5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
Material
Zamak
Length
1.1 in
Includes
8/32 (Included)
Depth
1.26 in
Color
Matte Black_Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP867528900
Zoro #
G203501011
UPC #
773199736950
Country of Origin
China
Dimensions
Length
1.1 in
Depth
1.26 in
Width
1.1 in
Details
Material
Zamak
Includes
8/32 (Included)
Color
Matte Black_Matte Black
Description
This unique Richelieu knob has a square transitional-style shape that is engraved and features a stepped base to create a distinctive look on your furniture and cabinets. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.