
1 1/8-inch (28 mm) x 5/8-inch (16 mm) Brushed Nickel Transitional Cabinet Knob
Mfr # BP869528195
Zoro # G803501077
product price:Â $4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Material
Zamak
Depth
1.1 in
Width
0.63 in
Length
1.1 in
Color
Brushed Nickel_Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP869528195
Zoro #
G803501077
UPC #
773199735960
Country of Origin
China
Dimensions
Depth
1.1 in
Width
0.63 in
Length
1.1 in
Details
Material
Zamak
Color
Brushed Nickel_Brushed Nickel
Includes
8/32 (Included)
Description
Richelieu transitional rectangular knob. With its beveled edge and unique base, this knob will add a touch of elegance to your kitchen and bathroom furniture. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.