1 23/32-inch (44 mm) x 29/32-inch (23 mm) Matte Black Contemporary Cabinet Knob
- Mfr # BP734544900
- Zoro # G203500977
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Material
Zamak
Depth
0.98 in
Includes
8/32 included
Length
1.73 in
Color
Matte Black_Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP734544900
- Zoro #
- G203500977
- UPC #
- 773199718741
- Country of Origin
- China
- Material
- Zamak
- Includes
- 8/32 included
- Color
- Matte Black_Matte Black
Dimensions
- Depth
- 0.98 in
- Length
- 1.73 in
- Width
- 0.91 in
Description
This oval knob with large sides and rounded ends will add a modern touch to your cabinets and furniture. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.