Zoro Homepage

1 3/16-inch (30 mm) Square Push Knob with Latch, Nickel

  • Mfr # 52003195

  • Zoro # G203076298


product price: $23.35
/ea

Key Features

Width
0.79
Finish
Nickel
Material
Zinc Alloy and ABS
Height
1.99
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52003195
Zoro #
G203076298
UPC #
773199778059
Country of Origin
China

Dimensions

Width
0.79
Height
1.99
Depth
1.65

Details

Finish
Nickel
Material
Zinc Alloy and ABS
Color
Nickel
Weight
0.13

Description

This push knob functions as a handle while unlocked. Once the door is closed, pushing in the knob activates and secures the latch so that the door will not open until the knob is pushed again. Suitable for left and right side uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.