
1 3/16-inch (30 mm) x 25/32-inch (20 mm) Brushed Nickel Transitional Cabinet Knob
Mfr # BP865030195
Zoro # G703501085
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Material
Zamak
Length
1.18 in
Includes
8/32 (Included)
Color
Brushed Nickel_Brushed Nickel
Depth
1.22 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP865030195
Zoro #
G703501085
UPC #
773199736257
Country of Origin
China
Dimensions
Length
1.18 in
Depth
1.22 in
Width
0.79 in
Details
Material
Zamak
Includes
8/32 (Included)
Color
Brushed Nickel_Brushed Nickel
Description
Unique Richelieu transitional rectangular knob. With its borders, finely wrought corners, and beveled base, this accessory will add a note of elegance to your kitchen and bathroom furniture. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.