1 3/16-inch (30 mm) x 25/32-inch (20 mm) Chrome Transitional Cabinet Knob
- Mfr # BP865030140
- Zoro # G203500984
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Material
Zamak
Width
0.79 in
Color
Chrome_Chrome
Length
1.18 in
Includes
8/32 (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP865030140
- Zoro #
- G203500984
- UPC #
- 773199736271
- Country of Origin
- China
Dimensions
- Width
- 0.79 in
- Length
- 1.18 in
- Depth
- 1.22 in
Details
- Material
- Zamak
- Color
- Chrome_Chrome
- Includes
- 8/32 (Included)
Description
Unique Richelieu transitional rectangular knob. With its borders, finely wrought corners, and beveled base, this accessory will add a note of elegance to your kitchen and bathroom furniture. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.