Shop RICHELIEU
See all product information
Create Account
1 3/16-inch (30 mm) x 7/8-inch (22 mm) Matte Black Contemporary Cabinet Knob
- Mfr # BP8287130900
- Zoro # G603501000
product price:Â
$
3.75
/ea
Sold in multiples of 2 for
$7.50
Key Features
Material
Metal
Depth
1.02 in
Color
Matte Black_Matte Black
Length
1.18 in
Width
0.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP8287130900
- Zoro #
- G603501000
- UPC #
- 773199712107
- Country of Origin
- China
- Material
- Metal
- Color
- Matte Black_Matte Black
- Includes
- 8/32 included
Dimensions
- Depth
- 1.02 in
- Length
- 1.18 in
- Width
- 0.87 in
Description
This oval knob with concave sides will upgrade furniture and cabinetry with modern flair. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.